Cooper B-Line 363612 SCGV NK Enclosure, NEMA 1, Screw Cover, 36" x 36" x 12", No KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    363612 SCGV NK
  • Rexel Part Number:

    361452
  • UPC:

    782051003000

Enclosure, NEMA 1, Screw Cover, 36 Inch x 36 Inch x 12 Inch, No Knockout,, Steel/Galvanized, No Knockouts

$ 999.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 363612 SCGV NK

Rexel Part # 361452

UPC 782051003000

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch