Hoffman A60N2512FSLP Enclosure, Free-Standing, NEMA 1, 60" x 25.50" x 12", Material/Finish: Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A60N2512FSLP
  • Rexel Part Number:

    278154
  • UPC:

    783510137267

Enclosure, Free-Standing, NEMA 1, 60" x 25.50" x 12", Material/Finish: Steel/Gray

$ 1,529.09 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A60N2512FSLP

Rexel Part # 278154

UPC 783510137267

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 12 in

Product Height 60 in

Product Width 25.5 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch