Cooper B-Line 12124-1 Enclosure, NEMA 1, Hinged Cover, 12" x 12" x 4", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12124-1
  • Rexel Part Number:

    634675
  • UPC:

    782051792607

Enclosure, NEMA 1, Hingedd Cover, 12 Inch x 12 Inch x 4 Inch, Steel/Gray Powder Coat

$ 180.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12124-1

Rexel Part # 634675

UPC 782051792607

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch