Cooper B-Line 12126-1 Enclosure, NEMA 1, Hinged Cover, 12" x 12" x 6", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12126-1
  • Rexel Part Number:

    355971
  • UPC:

    782051792904

Enclosure, NEMA 1, Hingedd Cover, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat

$ 194.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12126-1

Rexel Part # 355971

UPC 782051792904

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch