Cooper B-Line 12126SCGV Enclosure, NEMA 1, Screw Cover, 12" x 12" x 6", KOs, Steel/Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    12126SCGV
  • Rexel Part Number:

    331398
  • UPC:

    78205100190

Enclosure, NEMA 1, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Knockouts, Steel/Galvanized

$ 90.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 12126SCGV

Rexel Part # 331398

UPC 78205100190

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch