Cooper B-Line 16126-1 Enclosure, NEMA 1, Screw Cover, No K.O., Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    16126-1
  • Rexel Part Number:

    634723
  • UPC:

    782051790009

Enclosure, NEMA 1, Hinge Cover, 16 Inch x 12 Inch x 6.62 Inch, No Knockouts, Steel/Gray Powder Coat

$ 317.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 16126-1

Rexel Part # 634723

UPC 782051790009

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6.62 in

Product Height 16 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch