Cooper B-Line 16126 SC NK Enclosure, NEMA 1, Screw Cover, 16" x 12" x 6", No KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    16126 SC NK
  • Rexel Part Number:

    402518
  • UPC:

    782051336856

Enclosure, NEMA 1, Screw Cover, 16 Inch x 12 Inch x 6 Inch, No Knockouts, Steel/Gray Powder Coat

$ 73.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 16126 SC NK

Rexel Part # 402518

UPC 782051336856

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 6 in

Product Height 16 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch