Cooper B-Line 20208-1 Enclosure, NEMA 1, 20"x20"x8.62", No KOs, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    20208-1
  • Rexel Part Number:

    250803
  • UPC:

    782051791105

Enclosure, NEMA 1. Hinge Cover, Operates with Either Coin or Screwdriver,20 Inch x 16 Inch x 8.62 Inch, No Knockouts, Steel, Gray Powder Coat

$ 499.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 20208-1

Rexel Part # 250803

UPC 782051791105

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8.62 in

Product Height 20 in

Product Width 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch