Cooper B-Line 24188SCNK Enclosure, NEMA 1, Screw Cover, 24" x 18" x 8", No KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    24188SCNK
  • Rexel Part Number:

    511518
  • UPC:

    78205133915

Enclosure, NEMA 1, Screw Cover, 20 Inch x 20 Inch x 6 Inch, No Knockouts, Steel/Gray Powder Coat

$ 322.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 24188SCNK

Rexel Part # 511518

UPC 78205133915

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 8 in

Product Height 24 in

Product Width 18 in

Size 24 x 18 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch