Cooper B-Line 30186 SC NK Enclosure, NEMA 1, Screw Cover, 30" x 18" x 6", No KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    30186 SC NK
  • Rexel Part Number:

    580706
  • UPC:

    782051339307

Enclosure, NEMA 1, Screw Cover, 30 Inch x 18 Inch x 6 Inch, No Knockouts, Steel/Gray Powder Coat

$ 198.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 30186 SC NK

Rexel Part # 580706

UPC 782051339307

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 6 in

Product Height 30 in

Product Width 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch