Cooper B-Line 664HCNK Junction Box, NEMA 1, Hinge Cover, 6 x 6 x 4", Steel/Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    664HCNK
  • Rexel Part Number:

    588097
  • UPC:

    78205166140

Junction Box, NEMA 1, Hinge Cover, 6 x 6 x 4 Inch, Material/Finish: Steel/Gray Powder Coat

$ 39.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 664HCNK

Rexel Part # 588097

UPC 78205166140

UNSPSC 39121324

IP/NEMA Rating 1

Material Steel

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch