Hubbell - Wiegmann N1C202408LP Enclosure, NEMA 1, Hinged Cover, Wall Mount, 20" x 24" x 8", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N1C202408LP
  • Rexel Part Number:

    273393
  • UPC:

    78672561209

Enclosure, NEMA 1, Hinged Cover, Wall Mount, 20 Inch x 24 Inch x 8 Inch, Steel/Gray Powder Coat

$ 451.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N1C202408LP

Rexel Part # 273393

UPC 78672561209

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 8 in

Product Height 20 in

Product Width 24 in

Size 20 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch