Hubbell - Wiegmann N1C242406LP Enclosure, NEMA 1, Hinged Cover, Wall Mount, 24" x 24" x 6", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N1C242406LP
  • Rexel Part Number:

    273406
  • UPC:

    78672561213

Enclosure, NEMA 1, Hinged Cover, Wall Mount, 24 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat

$ 418.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N1C242406LP

Rexel Part # 273406

UPC 78672561213

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 6 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch