Hoffman A20N20BLP Enclosure, NEMA 1, Hinged Cover, 20" x 20" x 8.62", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A20N20BLP
  • Rexel Part Number:

    30968
  • UPC:

    783510860608

Medium Enclosure, Type 1, Hinged Cover, Size/Dims: 20.00x20.00x8.62, Material/Finish: Steel/Gray.

$ 285.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A20N20BLP

Rexel Part # 30968

UPC 783510860608

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8.62 in

Product Height 20 in

Product Width 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch