Hoffman A24N20ALP Enclosure, NEMA 1, Hinged Cover, 24" x 20" x 6.62"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A24N20ALP
  • Rexel Part Number:

    83968
  • UPC:

    783510859909

Medium Enclosure, Type 1, Hinged Cover, Size/Dims: 24.00x20.00x6.62, Material/Finish: Steel/Gray.

$ 288.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A24N20ALP

Rexel Part # 83968

UPC 783510859909

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6.62 in

Product Height 24 in

Product Width 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch