Hoffman A30N206LP Enclosure, NEMA 1, Hinged Cover, 30" x 20" x 6.62", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30N206LP
  • Rexel Part Number:

    143245
  • UPC:

    783510799700

Enclosure, NEMA 1, Hinged Cover With Recessed Handle, 30" x 20" x 6.62", Steel/Gray Powder Coat

$ 339.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30N206LP

Rexel Part # 143245

UPC 783510799700

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6.62 in

Product Height 30 in

Product Width 20 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch