Hoffman A30N24ALP Enclosure, NEMA 1, Hinged Cover, 30" x 24" x 6.62"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30N24ALP
  • Rexel Part Number:

    83957
  • UPC:

    783510860103

Medium Enclosure, Type 1, Hinged Cover, Size/Dims: 30.00x24.00x6.62, Material/Finish: Steel/Gray.

$ 325.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30N24ALP

Rexel Part # 83957

UPC 783510860103

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6.62 in

Product Height 30 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch