Hoffman A30N30BLP Enclosure, NEMA 1, Hinged Cover, 30" x 30" x 8.62", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30N30BLP
  • Rexel Part Number:

    30879
  • UPC:

    783510861001

Medium Enclosure, Type 1, Hinged Cover, Size/Dims: 30.00x30.00x8.62, Material/Finish: Steel/Gray.

$ 407.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30N30BLP

Rexel Part # 30879

UPC 783510861001

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8.62 in

Product Height 30 in

Product Width 30 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch