Hoffman ASE12X10X4NK Pull Box 12" x 10" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE12X10X4NK
  • Rexel Part Number:

    39638
  • UPC:

    783510433703

Pull Box, Type 1, Screw Cover, 12" x 10" x 4", Available With or Without Knockout, Steel/Gray Powder Coat.

$ 41.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE12X10X4NK

Rexel Part # 39638

UPC 783510433703

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 10 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch