Hoffman ASE12X10X6NK Pull Box 12" x 10" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE12X10X6NK
  • Rexel Part Number:

    31478
  • UPC:

    783510606503

Pull Box, Type 1, Screw Cover, 12" x 10" x 6", Available With or Without Knockout, Material/Finish: Steel/Gray Powder Coat.

$ 52.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE12X10X6NK

Rexel Part # 31478

UPC 783510606503

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 10 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch