Hoffman ASE18X15X4NK Pull Box 18" x 12" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE18X15X4NK
  • Rexel Part Number:

    616108
  • UPC:

    783510493790

Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 15" x 4", Available With or Without Knockout, Material/Finish: Steel/Gray Polyester Powder Coat

$ 79.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE18X15X4NK

Rexel Part # 616108

UPC 783510493790

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 4 in

Product Height 18 in

Product Width 15 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch