Hoffman ASE24X18X12NK Pull Box 24" x 18" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE24X18X12NK
  • Rexel Part Number:

    37289
  • UPC:

    783510499792

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 18" x 12", Material/Finish: Steel/Gray Powder Coat, No Knockouts.

$ 298.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE24X18X12NK

Rexel Part # 37289

UPC 783510499792

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall Mount

Product Depth 12 in

Product Height 24 in

Product Width 18 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch