Hoffman ATC18126S Telephone Cabinet, 18" x 12" x 6", Flush or Surface Mount

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ATC18126S
  • Rexel Part Number:

    208677
  • UPC:

    783510428990

Telephone Cabinet, Flush or Surface Mount, Size/Dims: 18" x 12" x 6", Material/Finish: Galvanized Steel/Gray.

$ 314.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ATC18126S

Rexel Part # 208677

UPC 783510428990

UNSPSC 39121335

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 18 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch