Panduit Z23N-6BBFD5 Enclosure, Integrated, NEMA 4 X, Network Zone System

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    Z23N-6BBFD5
  • Rexel Part Number:

    914866
  • UPC:

    613056014114

Enclosure, Integrated, NEMA 4 X, 24 Inch x 36 Inch, Network Zone System

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # Z23N-6BBFD5

Rexel Part # 914866

UPC 613056014114

UNSPSC 32151700

Family / Style Z23N

IP/NEMA Rating 4X

Mounting Surface

Product Depth 11.7 in

Product Height 36 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch