Cooper B-Line 1086-1 Type 1 Enclosure Less Panel 10x8x6

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1086-1
  • Rexel Part Number:

    634798
  • UPC:

    782051200041

Enclosure, NEMA 1, Screw Cover, 10 Inch x 8 Inch x 6 Inch, No Knockout, Steel/Gray Powder Coat

$ 154.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1086-1

Rexel Part # 634798

UPC 782051200041

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch