Cooper B-Line 24246-1 Enclosure, Nema 1, Hinge Cover, 24" x 24" x 6", No KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    24246-1
  • Rexel Part Number:

    403154
  • UPC:

    782051790405

Enclosure, Nema 1, Hinge Cover, 24 Inch x 24 Inch x 6 Inch, No KO, Steel/Gray Powder Coat

$ 492.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 24246-1

Rexel Part # 403154

UPC 782051790405

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch