Cooper B-Line 24248-1 Enclosure, Nema 1, Hinge Cover, 24" x 24" x 8", No KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    24248-1
  • Rexel Part Number:

    403158
  • UPC:

    782051791303

Enclosure, Nema 1, Hinge Cover, 24 Inch x 24 Inch x 8 Inch, No KO, Steel/Gray Powder Coat

$ 564.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 24248-1

Rexel Part # 403158

UPC 782051791303

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch