Cooper B-Line 36308-1 Enclosure, Nema 1, Hinge Cover, No KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    36308-1
  • Rexel Part Number:

    616601
  • UPC:

    782051791709

Enclosure, Nema 1, Hinge Cover, 36 Inch x 24 Inch x 8.62 Inch, No KO, Steel/Gray Powder Coat

$ 772.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 36308-1

Rexel Part # 616601

UPC 782051791709

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 8.62 in

Product Height 36 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch