Cooper B-Line 44 SCF Wireway End, Flush Cover, Type 1, 4" x 4", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    44 SCF
  • Rexel Part Number:

    203593
  • UPC:

    782051109436

Wireway End, Flush Cover, 4 x 4 Inch, Steel, Gray Acrylic Electrocoat Finish

$ 5.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 44 SCF

Rexel Part # 203593

UPC 782051109436

UNSPSC 39121302

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Height 4 in

Product Width 4 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch