Cooper B-Line 444SCGVNK Enclosure, NEMA 1, Screw Cover, 4" x 4" x 4", Steel/Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    444SCGVNK
  • Rexel Part Number:

    457420
  • UPC:

    78205100224

Enclosure, NEMA 1, Screw Cover, 4 Inch x 4 Inch x 4 Inch, Steel/Galvanized, No Knockouts

$ 22.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 444SCGVNK

Rexel Part # 457420

UPC 78205100224

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 4 in

Product Width 4 in

Size 4 x 4 x 4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch