Cooper B-Line 664SCGV Enclosure, NEMA 1, Screw Cover, 6" x 6" x 4", No KO, Steel/Galvanized

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    664SCGV
  • Rexel Part Number:

    331382
  • UPC:

    78205100168

Enclosure, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 4 Inch, No Knockout, Steel/Galvanized

$ 33.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 664SCGV

Rexel Part # 331382

UPC 78205100168

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch