Cooper B-Line 666 SC Enclosure, NEMA 1, Screw Cover, 6" x 6" x 6", KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    666 SC
  • Rexel Part Number:

    331775
  • UPC:

    782051221404

Enclosure, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 6 Inch, Knockout, Steel/Gray Powder Coat

$ 24.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 666 SC

Rexel Part # 331775

UPC 782051221404

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 6 in

Product Width 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch