Cooper B-Line 884-1 Enclosure, Nema 1, Hinge Cover, 8" x 8" x 4", No KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    884-1
  • Rexel Part Number:

    403168
  • UPC:

    782051792201

Enclosure, Nema 1, Hinge Cover, 8 Inch x 8 Inch x 4 Inch, No KO, Steel/Gray Powder Coat

$ 124.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 884-1

Rexel Part # 403168

UPC 782051792201

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch