Cooper B-Line 886 SC Enclosure, NEMA 1, Screw Cover, 8" x 8" x 6", KO, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    886 SC
  • Rexel Part Number:

    331780
  • UPC:

    782051222906

Enclosure, NEMA 1, Screw Cover, 8 Inch x 8 Inch x 6 Inch, Knockout, Steel/Gray Powder Coat

$ 33.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 886 SC

Rexel Part # 331780

UPC 782051222906

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch