Hubbell - Wiegmann A121204 Enclosure, Hinged Cover, Type 1, 12" x 12" x 4", Steel/Gray

Enclosure, Nema 1, Hinge Cover, 12 Inch x 12 Inch x 4 Inch, KO, A Series, Cut Out Box, Steel/Gray Powder Coat

$ 67.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # A121204

Rexel Part # 405525

UPC 78672530160

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch