Hubbell - Wiegmann N1C161606LP Enclosure, NEMA 1, Hinge Cover, 16" x 16" x 6", Steel

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    N1C161606LP
  • Rexel Part Number:

    273372
  • UPC:

    78672561202

Enclosure, NEMA 1, Hinge Cover, 16 Inch x 16 Inch x 6 Inch, Steel/Gray Powder Coat

$ 169.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # N1C161606LP

Rexel Part # 273372

UPC 78672561202

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 16 in

Product Width 16 in

Size 16 x 16 x 6 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch