Hubbell - Electrical N1C242408LP Type 1 Hinged Enclosure

Medium Enclosure, Type 1, Hinged Cover, Size/Dims: 24" x 24" x 8.75", Material/Finish: Steel/Gray.

$ 374.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # N1C242408LP

Rexel Part # 376413

UPC

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch