Hubbell-Wiegmann N1C243608LP Enclosure, NEMA 1, Hinge Cover, Wall-Mount, 36 x 24 x 8.63"

  • Mfr/Brand Name:

    Hubbell-Wiegmann
  • Mfr Number:

    N1C243608LP
  • Rexel Part Number:

    312571
  • UPC:

    78672561220

Enclosure, Medium, NEMA 1, Hinge Cover, Wall-Mount, 36 x 24 x 8.63 Inch, Material/Finish: Steel/Gray Powder Coat

$ 571.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Wiegmann

Mfr Part # N1C243608LP

Rexel Part # 312571

UPC 78672561220

UNSPSC 39121324

Color Gray

Material Steel

NEMA Configuration 1

Size 36 x 24 x 8.63 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch