Hubbell - Electrical N1C364809 Type 1 Hinged Enclosure

Large Enclosure, Type 1, Hinged Cover, Size/Dims: 48" x 36" x 8.94", Material/Finish: Steel/Gray.

$ 1,394.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Electrical

Mfr Part # N1C364809

Rexel Part # 469657

UPC 786725341948

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 8.94 in

Product Height 48 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch