Hoffman A10N104 Enclosure, Hinged Cover, Type 1, 10" x 10" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10N104
  • Rexel Part Number:

    92486
  • UPC:

    783510342005

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray.

$ 85.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10N104

Rexel Part # 92486

UPC 783510342005

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch