Hoffman A10N106 Enclosure, Hinged Cover, Type 1, 10" x 10" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10N106
  • Rexel Part Number:

    2965
  • UPC:

    783510343903

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10.00x10.00x6.00, Material/Finish: Steel/Gray.

$ 97.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10N106

Rexel Part # 2965

UPC 783510343903

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 10 in

Product Width 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch