Hoffman A10N84 Enclosure, Hinged Cover, Type 1, 10" x 8" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A10N84
  • Rexel Part Number:

    62461
  • UPC:

    783510341909

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 10" x 8" x 4", Material/Finish: Steel/Gray.

$ 77.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A10N84

Rexel Part # 62461

UPC 783510341909

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch