Hoffman A12126T1PP Control Box With Perforated Panel, NEMA 1, 12" x 12" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12126T1PP
  • Rexel Part Number:

    461018
  • UPC:

    783510160845

Control Box With Perforated Panel, NEMA 1, 12" x 12" x 6", Material/Finish: Steel/Gray

$ 150.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12126T1PP

Rexel Part # 461018

UPC 783510160845

UNSPSC 39121902

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch