Hoffman A12N124 Enclosure, Hinged Cover, Type 1, 12" x 12" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A12N124
  • Rexel Part Number:

    5727
  • UPC:

    783510342203

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray

$ 102.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A12N124

Rexel Part # 5727

UPC 783510342203

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch