Hoffman A14N126 Enclosure, Type 1, Hinged Cover, 14" x 12" x 6", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A14N126
  • Rexel Part Number:

    5587
  • UPC:

    783510342609

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 14.00x12.00x6.00, Material/Finish: Steel/Gray.

$ 127.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A14N126

Rexel Part # 5587

UPC 783510342609

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 14 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch