Hoffman A14N128 Enclosure, Type 1, Hinged Cover, 14" x 12" x 8", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A14N128
  • Rexel Part Number:

    92232
  • UPC:

    783510344306

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 14" x 12" x 8", Material/Finish: Steel/Gray

$ 141.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A14N128

Rexel Part # 92232

UPC 783510344306

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 14 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch