Hoffman A16N126 Enclosure, Hinged Cover, Type 1, 16" x 12" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A16N126
  • Rexel Part Number:

    6191
  • UPC:

    783510346607

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray

$ 137.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A16N126

Rexel Part # 6191

UPC 783510346607

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch