Hoffman A8N84 Enclosure, Hinged Cover, Type 1, 8" x 8" x 4", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8N84
  • Rexel Part Number:

    62475
  • UPC:

    783510341800

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Steel/Gray.

$ 70.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8N84

Rexel Part # 62475

UPC 783510341800

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch