Hoffman AHE24X24X6 Enclosure, Hinged Cover, Type 1, 24" x 24" x 6", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AHE24X24X6
  • Rexel Part Number:

    81746
  • UPC:

    783510516901

Small Enclosure, Type 1, Hinged Cover, Size/Dims: 24" x 24" x 6", Material/Finish: Steel/Gray

$ 204.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AHE24X24X6

Rexel Part # 81746

UPC 783510516901

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 24 in

Product Width 24 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch