ON-Q EN1450 14" Encl W/hinged Cover + Lock

  • Mfr/Brand Name:

    ON-Q
  • Mfr Number:

    EN1450
  • Rexel Part Number:

    108593
  • UPC:

    804428023036

14" Enclosure with Hinged Cover and Lock, Dimensions: 14" H x 14" W x 3.7" D.

$ 76.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ON-Q

Mfr Part # EN1450

Rexel Part # 108593

UPC 804428023036

UNSPSC 43223306

Size 14 in

Type Enclosure

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch